|
GEDORE
Kopkniptang 180 mm
ERIKS Artikelnr: 23073101
Catalogusartikelnr 1: 23073101
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lever-action end cutter 180 mm",
"item_id": "gr0000000728676",
"material_number": "23073101",
"price": "59",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002222_0011",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lever-action end cutter 180 mm",
"item_id": "gr0000000728676",
"material_number": "23073101",
"price": "59",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002222_0011",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GEDORE
Kopkniptang 210 mm
ERIKS Artikelnr: 23073102
Catalogusartikelnr 1: 23073102
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lever-action end cutter 210 mm",
"item_id": "gr0000000677110",
"material_number": "23073102",
"price": "65.12",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002222_0011",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lever-action end cutter 210 mm",
"item_id": "gr0000000677110",
"material_number": "23073102",
"price": "65.12",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002222_0011",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GEDORE
Kopkniptang 235 mm
ERIKS Artikelnr: 23072373
Catalogusartikelnr 1: 23072373
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lever-action end cutter 235 mm",
"item_id": "gr0000000636245",
"material_number": "23072373",
"price": "85.46",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002222_0011",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lever-action end cutter 235 mm",
"item_id": "gr0000000636245",
"material_number": "23072373",
"price": "85.46",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002222_0011",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|