|
BAHCO
Kopkniptang 160mm
ERIKS Artikelnr: 23072370
Catalogusartikelnr 1: 23072370
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "kopkniptang 160mm 527d160",
"item_id": "gr0000000485798",
"material_number": "23072370",
"price": "27.78",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002222_0020",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "kopkniptang 160mm 527d160",
"item_id": "gr0000000485798",
"material_number": "23072370",
"price": "27.78",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002222_0020",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Kopkniptang 200mm
ERIKS Artikelnr: 23072421
Catalogusartikelnr 1: 23072421
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "kopkniptang 200mm 527d200",
"item_id": "gr0000000502824",
"material_number": "23072421",
"price": "34.81",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002222_0020",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "kopkniptang 200mm 527d200",
"item_id": "gr0000000502824",
"material_number": "23072421",
"price": "34.81",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002222_0020",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|