BAHCO
Waterpomptang 117mm
ERIKS Artikelnr: 11872498
Catalogusartikelnr 1: 11872498
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "waterpomptang 117 mm",
"item_id": "gr0000000919313",
"material_number": "11872498",
"price": "19.59",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0023",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "waterpomptang 117 mm",
"item_id": "gr0000000919313",
"material_number": "11872498",
"price": "19.59",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0023",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
BAHCO
Waterpomptang 150mm
ERIKS Artikelnr: 23072882
Catalogusartikelnr 1: 23072882
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "waterpomptang 150mm 222d",
"item_id": "gr0000000528898",
"material_number": "23072882",
"price": "21.22",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0023",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "waterpomptang 150mm 222d",
"item_id": "gr0000000528898",
"material_number": "23072882",
"price": "21.22",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0023",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
BAHCO
Waterpomptang 192mm
ERIKS Artikelnr: 23072883
Catalogusartikelnr 1: 23072883
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "waterpomptang 192mm 223d",
"item_id": "gr0000000473552",
"material_number": "23072883",
"price": "22.85",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0023",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "waterpomptang 192mm 223d",
"item_id": "gr0000000473552",
"material_number": "23072883",
"price": "22.85",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0023",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
BAHCO
Waterpomptang 240mm
ERIKS Artikelnr: 23072884
Catalogusartikelnr 1: 23072884
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "waterpomptang 240mm 224d",
"item_id": "gr0000000508455",
"material_number": "23072884",
"price": "22.77",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0023",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "waterpomptang 240mm 224d",
"item_id": "gr0000000508455",
"material_number": "23072884",
"price": "22.77",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0023",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
BAHCO
Waterpomptang 305mm
ERIKS Artikelnr: 23072965
Catalogusartikelnr 1: 23072965
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "waterpomp 225 d 305mm",
"item_id": "gr0000000454091",
"material_number": "23072965",
"price": "33.12",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0023",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "waterpomp 225 d 305mm",
"item_id": "gr0000000454091",
"material_number": "23072965",
"price": "33.12",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0023",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}