|
FORMAT
Kracht-zijsnijtang gepolijst met dompelisolatie 160mm
ERIKS Artikelnr: 23073330
Catalogusartikelnr 1: 53140160
Catalogusartikelnr. 2: 23073330
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "power side-cutter pliers polished dip-insulated 160mm",
"item_id": "gr0000000694562",
"material_number": "23073330",
"price": "18.15",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0155_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "power side-cutter pliers polished dip-insulated 160mm",
"item_id": "gr0000000694562",
"material_number": "23073330",
"price": "18.15",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0155_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Kracht-zijsnijtang gepolijst met dompelisolatie 180mm
ERIKS Artikelnr: 23073331
Catalogusartikelnr 1: 53140180
Catalogusartikelnr. 2: 23073331
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "power side-cutter pliers polished dip-insulated 180mm",
"item_id": "gr0000000727755",
"material_number": "23073331",
"price": "19.29",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0155_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "power side-cutter pliers polished dip-insulated 180mm",
"item_id": "gr0000000727755",
"material_number": "23073331",
"price": "19.29",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0155_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Kracht-zijsnijtang gepolijst met dompelisolatie 200mm
ERIKS Artikelnr: 23073332
Catalogusartikelnr 1: 53140200
Catalogusartikelnr. 2: 23073332
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "power side-cutter pliers polished dip-insulated 200mm",
"item_id": "gr0000000621775",
"material_number": "23073332",
"price": "21.94",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0155_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "power side-cutter pliers polished dip-insulated 200mm",
"item_id": "gr0000000621775",
"material_number": "23073332",
"price": "21.94",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0155_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|