|
FORMAT
Kracht-zijsnijtang gepolijst met 2-componentengrepen 200mm
ERIKS Artikelnr: 23073335
Catalogusartikelnr 1: 53150200
Catalogusartikelnr. 2: 23073335
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "power side-cutter pliers polished with 2-component handles 200mm",
"item_id": "gr0000000501627",
"material_number": "23073335",
"price": "27.47",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0156_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "power side-cutter pliers polished with 2-component handles 200mm",
"item_id": "gr0000000501627",
"material_number": "23073335",
"price": "27.47",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0156_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Kracht-zijsnijtang gepolijst met 2-componentengrepen 160mm
ERIKS Artikelnr: 23073333
Catalogusartikelnr 1: 53150160
Catalogusartikelnr. 2: 23073333
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "power side-cutter pliers polished with 2-component handles 160mm",
"item_id": "gr0000000678421",
"material_number": "23073333",
"price": "21.94",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0156_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "power side-cutter pliers polished with 2-component handles 160mm",
"item_id": "gr0000000678421",
"material_number": "23073333",
"price": "21.94",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0156_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Kracht-zijsnijtang gepolijst met 2-componentengrepen 180mm
ERIKS Artikelnr: 23073334
Catalogusartikelnr 1: 53150180
Catalogusartikelnr. 2: 23073334
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "power side-cutter pliers polished with 2-component handles 180mm",
"item_id": "gr0000000744598",
"material_number": "23073334",
"price": "23.33",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0156_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "power side-cutter pliers polished with 2-component handles 180mm",
"item_id": "gr0000000744598",
"material_number": "23073334",
"price": "23.33",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0156_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|