|
FORMAT
Kracht-zijsnijtang DIN5238A met 2-componentengrepen 160mm
ERIKS Artikelnr: 23073225
Catalogusartikelnr 1: 53170160
Catalogusartikelnr. 2: 23073225
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "power side-cutter pliers din5238a with 2-component handles 160mm",
"item_id": "gr0000000711872",
"material_number": "23073225",
"price": "24.31",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0157_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "power side-cutter pliers din5238a with 2-component handles 160mm",
"item_id": "gr0000000711872",
"material_number": "23073225",
"price": "24.31",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0157_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Kracht-zijsnijtang DIN5238A met 2-componentengrepen 180mm
ERIKS Artikelnr: 23073226
Catalogusartikelnr 1: 53170180
Catalogusartikelnr. 2: 23073226
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "power side-cutter pliers din5238a with 2-component handles 180mm",
"item_id": "gr0000000449473",
"material_number": "23073226",
"price": "25.62",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0157_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "power side-cutter pliers din5238a with 2-component handles 180mm",
"item_id": "gr0000000449473",
"material_number": "23073226",
"price": "25.62",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0157_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Kracht-zijsnijtang DIN5238A met 2-componentengrepen 200mm
ERIKS Artikelnr: 23073227
Catalogusartikelnr 1: 53170200
Catalogusartikelnr. 2: 23073227
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "power side-cutter pliers din5238a with 2-component handles 200mm",
"item_id": "gr0000000645317",
"material_number": "23073227",
"price": "28.88",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0157_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "power side-cutter pliers din5238a with 2-component handles 200mm",
"item_id": "gr0000000645317",
"material_number": "23073227",
"price": "28.88",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0157_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|