|
FORMAT
Zijsnijtang gepolijst met 2-componentengrepen 125mm
ERIKS Artikelnr: 23287552
Catalogusartikelnr 1: 52920125
Catalogusartikelnr. 2: 23287552
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "side cut. pliers polishedwith 2-component handles 125mm",
"item_id": "gr0000000700536",
"material_number": "23287552",
"price": "15.36",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0139_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "side cut. pliers polishedwith 2-component handles 125mm",
"item_id": "gr0000000700536",
"material_number": "23287552",
"price": "15.36",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0139_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Zijsnijtang gepolijst met 2-componentengrepen 140mm
ERIKS Artikelnr: 23073328
Catalogusartikelnr 1: 52920140
Catalogusartikelnr. 2: 23073328
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "side cut. pliers polishedwith 2-component handles 140mm",
"item_id": "gr0000000610942",
"material_number": "23073328",
"price": "17.13",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0139_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "side cut. pliers polishedwith 2-component handles 140mm",
"item_id": "gr0000000610942",
"material_number": "23073328",
"price": "17.13",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0139_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Zijsnijtang gepolijst met 2-componentengrepen 160mm
ERIKS Artikelnr: 23073295
Catalogusartikelnr 1: 52920160
Catalogusartikelnr. 2: 23073295
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "side cut. pliers polishedwith 2-component handles 160mm",
"item_id": "gr0000000495454",
"material_number": "23073295",
"price": "18.93",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0139_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "side cut. pliers polishedwith 2-component handles 160mm",
"item_id": "gr0000000495454",
"material_number": "23073295",
"price": "18.93",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0139_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Zijsnijtang gepolijst met 2-componentengrepen 180mm
ERIKS Artikelnr: 23073329
Catalogusartikelnr 1: 52920180
Catalogusartikelnr. 2: 23073329
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "side cut. pliers polishedwith 2-component handles 180mm",
"item_id": "gr0000000710875",
"material_number": "23073329",
"price": "22.39",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0139_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "side cut. pliers polishedwith 2-component handles 180mm",
"item_id": "gr0000000710875",
"material_number": "23073329",
"price": "22.39",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0139_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|