|
FORMAT
Zijsnijtang DIN5238B met 2-componentengrepen 140mm
ERIKS Artikelnr: 23073218
Catalogusartikelnr 1: 52930140
Catalogusartikelnr. 2: 23073218
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "side cut. pliers din5238bwith 2-component handles 140mm",
"item_id": "gr0000000755650",
"material_number": "23073218",
"price": "19.49",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0140_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "side cut. pliers din5238bwith 2-component handles 140mm",
"item_id": "gr0000000755650",
"material_number": "23073218",
"price": "19.49",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0140_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Zijsnijtang DIN5238B met 2-componentengrepen 160mm
ERIKS Artikelnr: 23073219
Catalogusartikelnr 1: 52930160
Catalogusartikelnr. 2: 23073219
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "side cut. pliers din5238bwith 2-component handles 160mm",
"item_id": "gr0000000714360",
"material_number": "23073219",
"price": "20.34",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0140_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "side cut. pliers din5238bwith 2-component handles 160mm",
"item_id": "gr0000000714360",
"material_number": "23073219",
"price": "20.34",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0140_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Zijsnijtang DIN5238B met 2-componentengrepen 180mm
ERIKS Artikelnr: 23073220
Catalogusartikelnr 1: 52930180
Catalogusartikelnr. 2: 23073220
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "side cut. pliers din5238bwith 2-component handles 180mm",
"item_id": "gr0000000616888",
"material_number": "23073220",
"price": "22.99",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0140_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "side cut. pliers din5238bwith 2-component handles 180mm",
"item_id": "gr0000000616888",
"material_number": "23073220",
"price": "22.99",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0140_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Zijsnijtang verchroomd met 2-componentengrepen 125mm
ERIKS Artikelnr: 23287553
Catalogusartikelnr 1: 52930125
Catalogusartikelnr. 2: 23287553
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "side-cut. pliers chr.-pl.with 2-component handles 125mm",
"item_id": "gr0000000609820",
"material_number": "23287553",
"price": "17.1",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0140_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "side-cut. pliers chr.-pl.with 2-component handles 125mm",
"item_id": "gr0000000609820",
"material_number": "23287553",
"price": "17.1",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0140_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|