|
FORMAT
Zijsnijtang gepolijst met dompelisolatie 125mm
ERIKS Artikelnr: 23073215
Catalogusartikelnr 1: 52900125
Catalogusartikelnr. 2: 23073215
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "side cutting pliers pol. dip insulated 125mm",
"item_id": "gr0000000636571",
"material_number": "23073215",
"price": "11.75",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0137_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "side cutting pliers pol. dip insulated 125mm",
"item_id": "gr0000000636571",
"material_number": "23073215",
"price": "11.75",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0137_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Zijsnijtang gepolijst met dompelisolatie 140mm
ERIKS Artikelnr: 23073214
Catalogusartikelnr 1: 52900140
Catalogusartikelnr. 2: 23073214
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "side cutting pliers pol. dip insulated 140mm",
"item_id": "gr0000000716723",
"material_number": "23073214",
"price": "13.11",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0137_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "side cutting pliers pol. dip insulated 140mm",
"item_id": "gr0000000716723",
"material_number": "23073214",
"price": "13.11",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0137_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Zijsnijtang gepolijst met dompelisolatie 160mm
ERIKS Artikelnr: 23073216
Catalogusartikelnr 1: 52900160
Catalogusartikelnr. 2: 23073216
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "side cutting pliers pol. dip insulated 160mm",
"item_id": "gr0000000746745",
"material_number": "23073216",
"price": "14.05",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0137_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "side cutting pliers pol. dip insulated 160mm",
"item_id": "gr0000000746745",
"material_number": "23073216",
"price": "14.05",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0137_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Zijsnijtang gepolijst met dompelisolatie 180mm
ERIKS Artikelnr: 23073217
Catalogusartikelnr 1: 52900180
Catalogusartikelnr. 2: 23073217
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "side cutting pliers pol. dip insulated 180mm",
"item_id": "gr0000000641086",
"material_number": "23073217",
"price": "16.44",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0137_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "side cutting pliers pol. dip insulated 180mm",
"item_id": "gr0000000641086",
"material_number": "23073217",
"price": "16.44",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0137_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|