FORMAT
Zijsnijtang VDE verchroomd 125mm
ERIKS Artikelnr: 23287554
Catalogusartikelnr 1: 52960125
Catalogusartikelnr. 2: 23287554
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "side-cut. pliers vde chrome-plated 125mm",
"item_id": "gr0000000508850",
"material_number": "23287554",
"price": "20.47",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0143_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "side-cut. pliers vde chrome-plated 125mm",
"item_id": "gr0000000508850",
"material_number": "23287554",
"price": "20.47",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0143_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Zijsnijtang VDE verchroomd 140mm
ERIKS Artikelnr: 23287555
Catalogusartikelnr 1: 52960140
Catalogusartikelnr. 2: 23287555
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "side-cut. pliers vde chrome-plated 140mm",
"item_id": "gr0000000531014",
"material_number": "23287555",
"price": "20.47",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0143_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "side-cut. pliers vde chrome-plated 140mm",
"item_id": "gr0000000531014",
"material_number": "23287555",
"price": "20.47",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0143_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Zijsnijtang VDE verchroomd 160mm
ERIKS Artikelnr: 23073221
Catalogusartikelnr 1: 52960160
Catalogusartikelnr. 2: 23073221
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "side-cut. pliers vde chrome-plated 160mm",
"item_id": "gr0000000478640",
"material_number": "23073221",
"price": "24.69",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0143_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "side-cut. pliers vde chrome-plated 160mm",
"item_id": "gr0000000478640",
"material_number": "23073221",
"price": "24.69",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0143_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
FORMAT
Zijsnijtang VDE verchroomd 180mm
ERIKS Artikelnr: 23073222
Catalogusartikelnr 1: 52960180
Catalogusartikelnr. 2: 23073222
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "side-cut. pliers vde chrome-plated 180mm",
"item_id": "gr0000000490337",
"material_number": "23073222",
"price": "27.74",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0143_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "side-cut. pliers vde chrome-plated 180mm",
"item_id": "gr0000000490337",
"material_number": "23073222",
"price": "27.74",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0143_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}