|
KUKKO
Lagertrekkerset 22-115mm
ERIKS Artikelnr: 23086135
Catalogusartikelnr 1: 69300115
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "bearing separation and extraction set 115mm",
"item_id": "gr0000000718943",
"material_number": "23086135",
"price": "500.94",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0259_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bearing separation and extraction set 115mm",
"item_id": "gr0000000718943",
"material_number": "23086135",
"price": "500.94",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0259_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KUKKO
Kogellager-seie-/aftrekker-set 60mm
ERIKS Artikelnr: 23085947
Catalogusartikelnr 1: 69300060
Catalogusartikelnr. 2: 69300060-2
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "mes- en hulptrekker in kist 17-k",
"item_id": "gr0000001131811",
"material_number": "23085947",
"price": "291.42",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0259_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mes- en hulptrekker in kist 17-k",
"item_id": "gr0000001131811",
"material_number": "23085947",
"price": "291.42",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0259_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
KUKKO
Lagertrekkerset 60mm 5-60mm
ERIKS Artikelnr: 23085947
Catalogusartikelnr 1: 69300060
Catalogusartikelnr. 2: 69300060-2
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "bearing separation and extraction set 5-60mm",
"item_id": "gr0000000494547",
"material_number": "23085947",
"price": "291.42",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0259_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bearing separation and extraction set 5-60mm",
"item_id": "gr0000000494547",
"material_number": "23085947",
"price": "291.42",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0259_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
KUKKO
Lagertrekkerset 12-75mm
ERIKS Artikelnr: 23086134
Catalogusartikelnr 1: 69300075
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "bearing separation and extraction set 12-75mm",
"item_id": "gr0000000522732",
"material_number": "23086134",
"price": "348.42",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0259_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bearing separation and extraction set 12-75mm",
"item_id": "gr0000000522732",
"material_number": "23086134",
"price": "348.42",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0259_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
KUKKO
Lagertrekkerset 22-115mm
ERIKS Artikelnr: 23086135
Catalogusartikelnr 1: 69300115
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "bearing separation and extraction set 22-115mm",
"item_id": "gr0000000468644",
"material_number": "23086135",
"price": "500.94",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0259_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bearing separation and extraction set 22-115mm",
"item_id": "gr0000000468644",
"material_number": "23086135",
"price": "500.94",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0259_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
KUKKO
Lagertrekkerset 155mm 25-155mm
ERIKS Artikelnr: 23086136
Catalogusartikelnr 1: 69300155
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "bearing separation and extraction set 155mm",
"item_id": "gr0000000449559",
"material_number": "23086136",
"price": "701.11",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0259_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bearing separation and extraction set 155mm",
"item_id": "gr0000000449559",
"material_number": "23086136",
"price": "701.11",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0259_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
KUKKO
Lagertrekkerset 155mm 25-155mm
ERIKS Artikelnr: 23086136
Catalogusartikelnr 1: 69300155
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "bearing separation and extraction set 25-155mm",
"item_id": "gr0000000502521",
"material_number": "23086136",
"price": "701.11",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0259_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bearing separation and extraction set 25-155mm",
"item_id": "gr0000000502521",
"material_number": "23086136",
"price": "701.11",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0259_mvb",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|