|
KUKKO
Trekker 3-armig 60x40mm
ERIKS Artikelnr: 23086282
Catalogusartikelnr 1: 69130060
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "extractor 3-armed 60x40mm",
"item_id": "gr0000000462711",
"material_number": "23086282",
"price": "41.83",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0244_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extractor 3-armed 60x40mm",
"item_id": "gr0000000462711",
"material_number": "23086282",
"price": "41.83",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0244_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KUKKO
Trekker 42-1 3-armig 65x65mm
ERIKS Artikelnr: 23085838
Catalogusartikelnr 1: 69130065
Catalogusartikelnr. 2: 69130065
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "extractor 42-1 3-armed 65x65mm",
"item_id": "gr0000000484661",
"material_number": "23085838",
"price": "41.83",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0244_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extractor 42-1 3-armed 65x65mm",
"item_id": "gr0000000484661",
"material_number": "23085838",
"price": "41.83",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0244_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
KUKKO
Trekker 42-2 3-armig 80x80mm
ERIKS Artikelnr: 23085839
Catalogusartikelnr 1: 69130080
Catalogusartikelnr. 2: 69130080
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "extractor 42-2 3-armed 80x80mm",
"item_id": "gr0000000525048",
"material_number": "23085839",
"price": "50.04",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0244_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extractor 42-2 3-armed 80x80mm",
"item_id": "gr0000000525048",
"material_number": "23085839",
"price": "50.04",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0244_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
KUKKO
Trekker 42-3 3-armig 90mm 90x120mm
ERIKS Artikelnr: 23085201
Catalogusartikelnr 1: 69130090
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "extractor 42-3 3-armed 90mm 90x120mm",
"item_id": "gr0000000531538",
"material_number": "23085201",
"price": "95.89",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0244_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extractor 42-3 3-armed 90mm 90x120mm",
"item_id": "gr0000000531538",
"material_number": "23085201",
"price": "95.89",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0244_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
KUKKO
Trekker 42-4 3-armig 130mm 130x160mm
ERIKS Artikelnr: 23085105
Catalogusartikelnr 1: 69130130
Catalogusartikelnr. 2: 69130130
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "extractor 42-4 3-armed 130mm 130x160mm",
"item_id": "gr0000000494747",
"material_number": "23085105",
"price": "152.8",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0244_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extractor 42-4 3-armed 130mm 130x160mm",
"item_id": "gr0000000494747",
"material_number": "23085105",
"price": "152.8",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0244_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
KUKKO
Trekker 42-5 3-armig 180mm 180x200mm
ERIKS Artikelnr: 11757797
Catalogusartikelnr 1: 69130180
Catalogusartikelnr. 2: 69130180
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "extractor 42-5 3-armed 180mm 180x200mm",
"item_id": "gr0000000459419",
"material_number": "11757797",
"price": "173.58",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0244_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extractor 42-5 3-armed 180mm 180x200mm",
"item_id": "gr0000000459419",
"material_number": "11757797",
"price": "173.58",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0244_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|