|
STAHLWILLE
Verlengstuk 100mm tbv 12614
ERIKS Artikelnr: 23781634
Catalogusartikelnr 1: PP103320
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "extension 100mm for 12614",
"item_id": "gr0000000601817",
"material_number": "23781634",
"price": "19.88",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0028",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extension 100mm for 12614",
"item_id": "gr0000000601817",
"material_number": "23781634",
"price": "19.88",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0028",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
STAHLWILLE
Verlengstuk 150mm tbv 12614
ERIKS Artikelnr: 23781635
Catalogusartikelnr 1: PP103321
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "extension 150mm for 12614",
"item_id": "gr0000000662143",
"material_number": "23781635",
"price": "32.55",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0028",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extension 150mm for 12614",
"item_id": "gr0000000662143",
"material_number": "23781635",
"price": "32.55",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0028",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
STAHLWILLE
Verlengstuk 150mm tbv 12614
ERIKS Artikelnr: 23781636
Catalogusartikelnr 1: PP103322
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "extension 150mm for 12614",
"item_id": "gr0000000714599",
"material_number": "23781636",
"price": "38.5",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0028",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "extension 150mm for 12614",
"item_id": "gr0000000714599",
"material_number": "23781636",
"price": "38.5",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0028",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|