FORMAT
Schraper holprofiel 3-kant DIN8350C 100mm
ERIKS Artikelnr: 23074883
Catalogusartikelnr 1: 66900100
Catalogusartikelnr. 2: 23074883
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "triangular wood scraper din8350c 100mm",
"item_id": "gr0000000714321",
"material_number": "23074883",
"price": "7.81",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"files, rasps and scrapers",
"item_category4": "pr_ec002140_0371_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "triangular wood scraper din8350c 100mm",
"item_id": "gr0000000714321",
"material_number": "23074883",
"price": "7.81",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"files, rasps and scrapers",
"item_category4": "pr_ec002140_0371_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Schraper holprofiel 3-kant DIN8350C 150mm
ERIKS Artikelnr: 23074830
Catalogusartikelnr 1: 66900150
Catalogusartikelnr. 2: 23074830
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "triangular wood scraper din8350c 150mm",
"item_id": "gr0000000611612",
"material_number": "23074830",
"price": "8.56",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"files, rasps and scrapers",
"item_category4": "pr_ec002140_0371_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "triangular wood scraper din8350c 150mm",
"item_id": "gr0000000611612",
"material_number": "23074830",
"price": "8.56",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"files, rasps and scrapers",
"item_category4": "pr_ec002140_0371_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Schraper holprofiel 3-kant DIN8350C 200mm
ERIKS Artikelnr: 23074831
Catalogusartikelnr 1: 66900200
Catalogusartikelnr. 2: 23074831
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "triangular wood scraper din8350c 200mm",
"item_id": "gr0000000650706",
"material_number": "23074831",
"price": "9.43",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"files, rasps and scrapers",
"item_category4": "pr_ec002140_0371_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "triangular wood scraper din8350c 200mm",
"item_id": "gr0000000650706",
"material_number": "23074831",
"price": "9.43",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"files, rasps and scrapers",
"item_category4": "pr_ec002140_0371_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
FORMAT
Schraper holprofiel 3-kant DIN8350C 250mm
ERIKS Artikelnr: 23074832
Catalogusartikelnr 1: 66900250
Catalogusartikelnr. 2: 23074832
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "triangular wood scraper din8350c 250mm",
"item_id": "gr0000000711059",
"material_number": "23074832",
"price": "10.5",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"files, rasps and scrapers",
"item_category4": "pr_ec002140_0371_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "triangular wood scraper din8350c 250mm",
"item_id": "gr0000000711059",
"material_number": "23074832",
"price": "10.5",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"files, rasps and scrapers",
"item_category4": "pr_ec002140_0371_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}