|
Slaglijnpoeder 250g blauw
ERIKS Artikelnr: 23145191
Catalogusartikelnr 1: 733A0250
Catalogusartikelnr. 2: 23145191
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "chalk powder 250g blue",
"item_id": "g1579278039566244",
"material_number": "23145191",
"price": "3.59",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"marking tools",
"item_category4": "pr1000488936224941",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chalk powder 250g blue",
"item_id": "g1579278039566244",
"material_number": "23145191",
"price": "3.59",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"marking tools",
"item_category4": "pr1000488936224941",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Slaglijnpoeder 500g blauw
ERIKS Artikelnr: 14055925
Catalogusartikelnr 1: 733A0500
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "chalk powder 500g blue",
"item_id": "g1579278039575976",
"material_number": "14055925",
"price": "5.26",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"marking tools",
"item_category4": "pr1000488936224941",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chalk powder 500g blue",
"item_id": "g1579278039575976",
"material_number": "14055925",
"price": "5.26",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"marking tools",
"item_category4": "pr1000488936224941",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|