|
LYRA
Timmermanspotlood 333 ovaal rood 18cm
ERIKS Artikelnr: 23429894
Catalogusartikelnr 1: 97580180
Catalogusartikelnr. 2: 23429894
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "carpenter pencil 333 oval red 18cm",
"item_id": "gr0000000487126",
"material_number": "23429894",
"price": "1.12",
"item_brand": "lyra",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"marking tools",
"item_category4": "pr_ec002123_0004_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "carpenter pencil 333 oval red 18cm",
"item_id": "gr0000000487126",
"material_number": "23429894",
"price": "1.12",
"item_brand": "lyra",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"marking tools",
"item_category4": "pr_ec002123_0004_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LYRA
Timmermanspotlood 333 ovaal rood 24cm
ERIKS Artikelnr: 23429895
Catalogusartikelnr 1: 97580240
Catalogusartikelnr. 2: 23429895
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "carpenter pencil 333 oval red 24cm",
"item_id": "gr0000000511350",
"material_number": "23429895",
"price": "1.34",
"item_brand": "lyra",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"marking tools",
"item_category4": "pr_ec002123_0004_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "carpenter pencil 333 oval red 24cm",
"item_id": "gr0000000511350",
"material_number": "23429895",
"price": "1.34",
"item_brand": "lyra",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"marking tools",
"item_category4": "pr_ec002123_0004_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LYRA
Timmermanspotlood 333 ovaal rood 30cm
ERIKS Artikelnr: 23429896
Catalogusartikelnr 1: 97580300
Catalogusartikelnr. 2: 23169104
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "carpenter pencil 333 oval red 30cm",
"item_id": "gr0000000469500",
"material_number": "23429896",
"price": "1.58",
"item_brand": "lyra",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"marking tools",
"item_category4": "pr_ec002123_0004_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "carpenter pencil 333 oval red 30cm",
"item_id": "gr0000000469500",
"material_number": "23429896",
"price": "1.58",
"item_brand": "lyra",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"marking tools",
"item_category4": "pr_ec002123_0004_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|