|
MITUTOYO
Schroefmaat instelkalibers 125 mm - artnr. 167-105
ERIKS Artikelnr: 23142852
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "micrometer setting standards 125mm - artnr. 167-105",
"item_id": "gr0000000482861",
"material_number": "23142852",
"price": "37.2",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"gauges",
"item_category4": "pr_ec000157_0260_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "micrometer setting standards 125mm - artnr. 167-105",
"item_id": "gr0000000482861",
"material_number": "23142852",
"price": "37.2",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"gauges",
"item_category4": "pr_ec000157_0260_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MITUTOYO
Schroefmaat instelkalibers 150 mm - artnr. 167-106
ERIKS Artikelnr: 23142853
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "micrometer setting standards 150mm - artnr. 167-106",
"item_id": "gr0000000519442",
"material_number": "23142853",
"price": "39.06",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"gauges",
"item_category4": "pr_ec000157_0260_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "micrometer setting standards 150mm - artnr. 167-106",
"item_id": "gr0000000519442",
"material_number": "23142853",
"price": "39.06",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"gauges",
"item_category4": "pr_ec000157_0260_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
MITUTOYO
Schroefmaat instelkalibers 200 mm - artnr. 167-108
ERIKS Artikelnr: 23142855
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "micrometer setting standards 200mm - artnr. 167-108",
"item_id": "gr0000000488928",
"material_number": "23142855",
"price": "45.57",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"gauges",
"item_category4": "pr_ec000157_0260_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "micrometer setting standards 200mm - artnr. 167-108",
"item_id": "gr0000000488928",
"material_number": "23142855",
"price": "45.57",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"gauges",
"item_category4": "pr_ec000157_0260_cpa",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
MITUTOYO
Schroefmaat instelkalibers 250 mm - artnr. 167-110
ERIKS Artikelnr: 23142857
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "micrometer setting standards 250mm - artnr. 167-110",
"item_id": "gr0000000532375",
"material_number": "23142857",
"price": "55.8",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"gauges",
"item_category4": "pr_ec000157_0260_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "micrometer setting standards 250mm - artnr. 167-110",
"item_id": "gr0000000532375",
"material_number": "23142857",
"price": "55.8",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"gauges",
"item_category4": "pr_ec000157_0260_cpa",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
MITUTOYO
Schroefmaat instelkalibers 25 mm - artnr. 167-101
ERIKS Artikelnr: 23142848
Catalogusartikelnr 1: 23142848
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "micrometer setting standards 25mm - artnr. 167-101",
"item_id": "gr0000000459201",
"material_number": "23142848",
"price": "29.76",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"gauges",
"item_category4": "pr_ec000157_0260_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "micrometer setting standards 25mm - artnr. 167-101",
"item_id": "gr0000000459201",
"material_number": "23142848",
"price": "29.76",
"item_brand": "mitutoyo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"gauges",
"item_category4": "pr_ec000157_0260_cpa",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|