|
FORMAT
Krompasser 150mm
ERIKS Artikelnr: 23422980
Catalogusartikelnr 1: 48160150
Catalogusartikelnr. 2: 23422980
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "outside calipers 150mm",
"item_id": "gr0000000454148",
"material_number": "23422980",
"price": "5.49",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0026_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "outside calipers 150mm",
"item_id": "gr0000000454148",
"material_number": "23422980",
"price": "5.49",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0026_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Krompasser 200mm
ERIKS Artikelnr: 23422981
Catalogusartikelnr 1: 48160200
Catalogusartikelnr. 2: 23144553
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "outside calipers 200mm",
"item_id": "gr0000000497892",
"material_number": "23422981",
"price": "5.86",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0026_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "outside calipers 200mm",
"item_id": "gr0000000497892",
"material_number": "23422981",
"price": "5.86",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0026_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Krompasser 250mm
ERIKS Artikelnr: 23422982
Catalogusartikelnr 1: 48160250
Catalogusartikelnr. 2: 23422982
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "outside calipers 250mm",
"item_id": "gr0000000735207",
"material_number": "23422982",
"price": "7.85",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0026_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "outside calipers 250mm",
"item_id": "gr0000000735207",
"material_number": "23422982",
"price": "7.85",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0026_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Krompasser 300mm
ERIKS Artikelnr: 23422983
Catalogusartikelnr 1: 48160300
Catalogusartikelnr. 2: 23422983
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "outside calipers 300mm",
"item_id": "gr0000000474155",
"material_number": "23422983",
"price": "11.08",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0026_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "outside calipers 300mm",
"item_id": "gr0000000474155",
"material_number": "23422983",
"price": "11.08",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"scribers",
"item_category4": "pr_ec002187_0026_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|