|
IBT
Scharnierarm met fijninstelling 201mm
ERIKS Artikelnr: 12596374
Catalogusartikelnr 1: 42990100
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "articulated arm with fine adjustment 201mm",
"item_id": "gr0000001268521",
"material_number": "12596374",
"price": "186.76",
"item_brand": "ibt",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_ec000157_0162_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "articulated arm with fine adjustment 201mm",
"item_id": "gr0000001268521",
"material_number": "12596374",
"price": "186.76",
"item_brand": "ibt",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_ec000157_0162_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
IBT
Scharnierarm met fijninstelling 261mm
ERIKS Artikelnr: 12596375
Catalogusartikelnr 1: 42990105
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "articulated arm with fine adjustment 261mm",
"item_id": "gr0000001268305",
"material_number": "12596375",
"price": "269.09",
"item_brand": "ibt",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_ec000157_0162_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "articulated arm with fine adjustment 261mm",
"item_id": "gr0000001268305",
"material_number": "12596375",
"price": "269.09",
"item_brand": "ibt",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_ec000157_0162_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
IBT
Scharnierarm met fijninstelling 321mm
ERIKS Artikelnr: 12596376
Catalogusartikelnr 1: 42990110
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "articulated arm with fine adjustment 321mm",
"item_id": "gr0000001264527",
"material_number": "12596376",
"price": "301.23",
"item_brand": "ibt",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_ec000157_0162_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "articulated arm with fine adjustment 321mm",
"item_id": "gr0000001264527",
"material_number": "12596376",
"price": "301.23",
"item_brand": "ibt",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_ec000157_0162_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|