|
IBT
Schroefklem 75 mm M8 binnen
ERIKS Artikelnr: 12596386
Catalogusartikelnr 1: 42990160
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "screw clamp 75mm m8 internal",
"item_id": "gr0000001269078",
"material_number": "12596386",
"price": "53.05",
"item_brand": "ibt",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_ec000157_0164_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screw clamp 75mm m8 internal",
"item_id": "gr0000001269078",
"material_number": "12596386",
"price": "53.05",
"item_brand": "ibt",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_ec000157_0164_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
IBT
Schroefklem 75 mm M8 binnen met kunststof bescherming
ERIKS Artikelnr: 12596387
Catalogusartikelnr 1: 42990165
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "screw clamp 75mm m8 internal with plastic protection",
"item_id": "gr0000001267306",
"material_number": "12596387",
"price": "57.13",
"item_brand": "ibt",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_ec000157_0164_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screw clamp 75mm m8 internal with plastic protection",
"item_id": "gr0000001267306",
"material_number": "12596387",
"price": "57.13",
"item_brand": "ibt",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_ec000157_0164_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
IBT
Vacuümsokkel 350N M8
ERIKS Artikelnr: 12596382
Catalogusartikelnr 1: 42990140
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "vacuum base 350n m8",
"item_id": "gr0000001265237",
"material_number": "12596382",
"price": "108.16",
"item_brand": "ibt",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_ec000157_0164_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vacuum base 350n m8",
"item_id": "gr0000001265237",
"material_number": "12596382",
"price": "108.16",
"item_brand": "ibt",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"clock gauges and tripods",
"item_category4": "pr_ec000157_0164_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|