|
FACOM
Flexibele RVS-liniaal - dubbelzijdig 200mm
ERIKS Artikelnr: 12726695
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "ruler dela.1051.200 flexible 2 sides 200mm",
"item_id": "gr0000001340854",
"material_number": "12726695",
"price": "3.04",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"rulers",
"item_category4": "pr_ec000143_0014_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ruler dela.1051.200 flexible 2 sides 200mm",
"item_id": "gr0000001340854",
"material_number": "12726695",
"price": "3.04",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"rulers",
"item_category4": "pr_ec000143_0014_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
Flexibele RVS-liniaal - dubbelzijdig 300mm
ERIKS Artikelnr: 12726696
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "ruler dela.1051.300 flexible 2 sides 300mm",
"item_id": "gr0000001340855",
"material_number": "12726696",
"price": "4.33",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"rulers",
"item_category4": "pr_ec000143_0014_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ruler dela.1051.300 flexible 2 sides 300mm",
"item_id": "gr0000001340855",
"material_number": "12726696",
"price": "4.33",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"rulers",
"item_category4": "pr_ec000143_0014_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|