STAHLWILLE
Elektronisch testapparaat 4-200 Nm - 1W
ERIKS Artikelnr: 23782223
Catalogusartikelnr 1: PP103909
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "electronic torque tester for torque wrenches 4-200 nm - 1w",
"item_id": "gr0000000650005",
"material_number": "23782223",
"price": "4127.9",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"other measurement and testing equipment",
"item_category4": "pr_hg30sp_0409_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "electronic torque tester for torque wrenches 4-200 nm - 1w",
"item_id": "gr0000000650005",
"material_number": "23782223",
"price": "4127.9",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"other measurement and testing equipment",
"item_category4": "pr_hg30sp_0409_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
STAHLWILLE
Elektronisch testapparaat 8-400 nm
ERIKS Artikelnr: 23782224
Catalogusartikelnr 1: PP103910
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "electronic torque tester for torque wrenches 8-400 nm",
"item_id": "gr0000000764465",
"material_number": "23782224",
"price": "4127.9",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"other measurement and testing equipment",
"item_category4": "pr_hg30sp_0409_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "electronic torque tester for torque wrenches 8-400 nm",
"item_id": "gr0000000764465",
"material_number": "23782224",
"price": "4127.9",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"other measurement and testing equipment",
"item_category4": "pr_hg30sp_0409_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
STAHLWILLE
Werkplaatstestapparaat 7707-2W
ERIKS Artikelnr: 23782218
Catalogusartikelnr 1: 62996030
Catalogusartikelnr. 2: PP103901
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "workshop testing device 7707-2w",
"item_id": "gr0000000600901",
"material_number": "23782218",
"price": "4064.9",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"other measurement and testing equipment",
"item_category4": "pr_hg30sp_0409_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "workshop testing device 7707-2w",
"item_id": "gr0000000600901",
"material_number": "23782218",
"price": "4064.9",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"other measurement and testing equipment",
"item_category4": "pr_hg30sp_0409_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
STAHLWILLE
Werkplaatstestapparaat 7707N-1W
ERIKS Artikelnr: 23782221
Catalogusartikelnr 1: 62996035
Catalogusartikelnr. 2: PP103907
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "workshop testing device 7707n-1w",
"item_id": "gr0000000691557",
"material_number": "23782221",
"price": "4045.3",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"other measurement and testing equipment",
"item_category4": "pr_hg30sp_0409_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "workshop testing device 7707n-1w",
"item_id": "gr0000000691557",
"material_number": "23782221",
"price": "4045.3",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"other measurement and testing equipment",
"item_category4": "pr_hg30sp_0409_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
STAHLWILLE
Werkplaatstestapparaat 7707N-3W
ERIKS Artikelnr: 23782222
Catalogusartikelnr 1: 62996040
Catalogusartikelnr. 2: PP103908
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "workshop testing device 7707n-3w",
"item_id": "gr0000000606771",
"material_number": "23782222",
"price": "4127.9",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"other measurement and testing equipment",
"item_category4": "pr_hg30sp_0409_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "workshop testing device 7707n-3w",
"item_id": "gr0000000606771",
"material_number": "23782222",
"price": "4127.9",
"item_brand": "stahlwille",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"other measurement and testing equipment",
"item_category4": "pr_hg30sp_0409_gge",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}