|
GEDORE
Rolbandmaat 3 m
ERIKS Artikelnr: 23144709
Catalogusartikelnr 1: 23144709
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "steel tape measure 3 m",
"item_id": "gr0000000700692",
"material_number": "23144709",
"price": "9.49",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"tape measures and folding rulers",
"item_category4": "pr_ec002174_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "steel tape measure 3 m",
"item_id": "gr0000000700692",
"material_number": "23144709",
"price": "9.49",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"tape measures and folding rulers",
"item_category4": "pr_ec002174_0006",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GEDORE
Rolbandmaat 5 m
ERIKS Artikelnr: 23144710
Catalogusartikelnr 1: 23144710
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "steel tape measure 5 m",
"item_id": "gr0000000610563",
"material_number": "23144710",
"price": "14.83",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"tape measures and folding rulers",
"item_category4": "pr_ec002174_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "steel tape measure 5 m",
"item_id": "gr0000000610563",
"material_number": "23144710",
"price": "14.83",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"tape measures and folding rulers",
"item_category4": "pr_ec002174_0006",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GEDORE
Rolbandmaat 8 m
ERIKS Artikelnr: 23144884
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "steel tape measure 8 m",
"item_id": "gr0000000658074",
"material_number": "23144884",
"price": "21.8",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"tape measures and folding rulers",
"item_category4": "pr_ec002174_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "steel tape measure 8 m",
"item_id": "gr0000000658074",
"material_number": "23144884",
"price": "21.8",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"tape measures and folding rulers",
"item_category4": "pr_ec002174_0006",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|