|
HELIOS PREISSER
Diepteschuifmaat IP67 DIGI-MET 200mm
ERIKS Artikelnr: 13394602
Catalogusartikelnr 1: 40931200
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "depth gauge ip67 digi-met 200mm",
"item_id": "g1579278039567517",
"material_number": "13394602",
"price": "613.61",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr1000488936225927",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "depth gauge ip67 digi-met 200mm",
"item_id": "g1579278039567517",
"material_number": "13394602",
"price": "613.61",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr1000488936225927",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
HELIOS PREISSER
Diepteschuifmaat IP67 DIGI-MET 300mm
ERIKS Artikelnr: 13394603
Catalogusartikelnr 1: 40931300
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "depth gauge ip67 digi-met 300mm",
"item_id": "g1579278039567341",
"material_number": "13394603",
"price": "805.39",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr1000488936225927",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "depth gauge ip67 digi-met 300mm",
"item_id": "g1579278039567341",
"material_number": "13394603",
"price": "805.39",
"item_brand": "helios preisser",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"callipers and verniers",
"item_category4": "pr1000488936225927",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|