|
FORMAT
3D-taster
ERIKS Artikelnr: 14567444
Catalogusartikelnr 1: 37580001
|
Prijs (Per karton):
|
{"addToCartPD":{
"item_name": "3d probe",
"item_id": "g1579278067598619",
"material_number": "14567444",
"price": "362.44",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"mirrors and probes",
"item_category4": "pr1000488936218487",
"item_variant": "ct",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3d probe",
"item_id": "g1579278067598619",
"material_number": "14567444",
"price": "362.44",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"mirrors and probes",
"item_category4": "pr1000488936218487",
"item_variant": "ct",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Taster Ø3
ERIKS Artikelnr: 14572549
Catalogusartikelnr 1: 37580003
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "probe insert ø3",
"item_id": "g1579278067599353",
"material_number": "14572549",
"price": "53.9",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"mirrors and probes",
"item_category4": "pr1000488936218487",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "probe insert ø3",
"item_id": "g1579278067599353",
"material_number": "14572549",
"price": "53.9",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"mirrors and probes",
"item_category4": "pr1000488936218487",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Taster Ø6
ERIKS Artikelnr: 14572550
Catalogusartikelnr 1: 37580005
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "probe insert ø6",
"item_id": "g1579278067599177",
"material_number": "14572550",
"price": "89.36",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"mirrors and probes",
"item_category4": "pr1000488936218487",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "probe insert ø6",
"item_id": "g1579278067599177",
"material_number": "14572550",
"price": "89.36",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"mirrors and probes",
"item_category4": "pr1000488936218487",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Afdicht. 3D-taster
ERIKS Artikelnr: 14567449
Catalogusartikelnr 1: 37580007
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "sealant 3d probe",
"item_id": "g1579278067598808",
"material_number": "14567449",
"price": "34.43",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"mirrors and probes",
"item_category4": "pr1000488936218487",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sealant 3d probe",
"item_id": "g1579278067598808",
"material_number": "14567449",
"price": "34.43",
"item_brand": "format",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"mirrors and probes",
"item_category4": "pr1000488936218487",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|