|
ASW
Kracht-borgstift 1/2" voor Ø 25mm
ERIKS Artikelnr: 12471523
Catalogusartikelnr 1: 62010015
Catalogusartikelnr. 2: 12471523
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "power locking pin 1/2" for ø 25mm",
"item_id": "gr0000001266920",
"material_number": "12471523",
"price": "0.42",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0345_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "power locking pin 1/2" for ø 25mm",
"item_id": "gr0000001266920",
"material_number": "12471523",
"price": "0.42",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0345_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ASW
Kracht-borgstift 1/2" voor Ø 30mm
ERIKS Artikelnr: 12471524
Catalogusartikelnr 1: 62010020
Catalogusartikelnr. 2: 12471524
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "power locking pin 1/2" for ø 30mm",
"item_id": "gr0000001265227",
"material_number": "12471524",
"price": "0.42",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0345_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "power locking pin 1/2" for ø 30mm",
"item_id": "gr0000001265227",
"material_number": "12471524",
"price": "0.42",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0345_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|