|
ASW
Kracht-rubberring 1/2" voor Ø 25mm
ERIKS Artikelnr: 12521567
Catalogusartikelnr 1: 62020015
Catalogusartikelnr. 2: 12521567
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "power rubber ring 1/2" f.ø 25mm",
"item_id": "gr0000001268264",
"material_number": "12521567",
"price": "0.8",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0346_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "power rubber ring 1/2" f.ø 25mm",
"item_id": "gr0000001268264",
"material_number": "12521567",
"price": "0.8",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0346_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ASW
Kracht-rubberring 1/2" voor Ø 30mm
ERIKS Artikelnr: 12521568
Catalogusartikelnr 1: 62020020
Catalogusartikelnr. 2: 12521568
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "power rubber ring 1/2" f.ø 30mm",
"item_id": "gr0000001269158",
"material_number": "12521568",
"price": "0.8",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0346_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "power rubber ring 1/2" f.ø 30mm",
"item_id": "gr0000001269158",
"material_number": "12521568",
"price": "0.8",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0346_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|