|
ASW
Kracht-schroefbit 1/2" binnenzeskant 5mm
ERIKS Artikelnr: 12521551
Catalogusartikelnr 1: 61933050
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "power screwdriver bit 1/2" recessed hexagon 5mm",
"item_id": "gr0000001268310",
"material_number": "12521551",
"price": "10.24",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0086_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "power screwdriver bit 1/2" recessed hexagon 5mm",
"item_id": "gr0000001268310",
"material_number": "12521551",
"price": "10.24",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0086_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ASW
Kracht-schroefbit 1/2" binnenzeskant 6mm
ERIKS Artikelnr: 12521552
Catalogusartikelnr 1: 61933060
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "power screwdriver bit 1/2" recessed hexagon 6mm",
"item_id": "gr0000001267167",
"material_number": "12521552",
"price": "10.24",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0086_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "power screwdriver bit 1/2" recessed hexagon 6mm",
"item_id": "gr0000001267167",
"material_number": "12521552",
"price": "10.24",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0086_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ASW
Kracht-schroefbit 1/2" binnenzeskant 7mm
ERIKS Artikelnr: 12521553
Catalogusartikelnr 1: 61933070
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "power screwdriver bit 1/2" recessed hexagon 7mm",
"item_id": "gr0000001269124",
"material_number": "12521553",
"price": "10.24",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0086_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "power screwdriver bit 1/2" recessed hexagon 7mm",
"item_id": "gr0000001269124",
"material_number": "12521553",
"price": "10.24",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0086_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
ASW
Kracht-schroefbit 1/2" binnenzeskant 8mm
ERIKS Artikelnr: 12521554
Catalogusartikelnr 1: 61933080
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "power screwdriver bit 1/2" recessed hexagon 8mm",
"item_id": "gr0000001264298",
"material_number": "12521554",
"price": "10.24",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0086_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "power screwdriver bit 1/2" recessed hexagon 8mm",
"item_id": "gr0000001264298",
"material_number": "12521554",
"price": "10.24",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0086_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
ASW
Kracht-schroefbit 1/2" binnenzeskant 10mm
ERIKS Artikelnr: 12521555
Catalogusartikelnr 1: 61933100
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "power screwdriver bit 1/2" recessed hex. 10mm",
"item_id": "gr0000001264792",
"material_number": "12521555",
"price": "10.24",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0086_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "power screwdriver bit 1/2" recessed hex. 10mm",
"item_id": "gr0000001264792",
"material_number": "12521555",
"price": "10.24",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0086_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
ASW
Kracht-schroefbit 1/2" binnenzeskant 12mm
ERIKS Artikelnr: 12521556
Catalogusartikelnr 1: 61933120
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "power screwdriver bit 1/2" recessed hex. 12mm",
"item_id": "gr0000001266931",
"material_number": "12521556",
"price": "10.24",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0086_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "power screwdriver bit 1/2" recessed hex. 12mm",
"item_id": "gr0000001266931",
"material_number": "12521556",
"price": "10.24",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0086_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|