|
ASW
Kracht-schroefbit 3/4" binnenzeskant 14mm
ERIKS Artikelnr: 12521585
Catalogusartikelnr 1: 62052014
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "power screwdriver bit 3/4" recessed hex. 14mm",
"item_id": "gr0000001264100",
"material_number": "12521585",
"price": "27.23",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0088_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "power screwdriver bit 3/4" recessed hex. 14mm",
"item_id": "gr0000001264100",
"material_number": "12521585",
"price": "27.23",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0088_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ASW
Kracht-schroefbit 3/4" binnenzeskant 17mm
ERIKS Artikelnr: 12521586
Catalogusartikelnr 1: 62052017
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "power screwdriver bit 3/4" recessed hex. 17mm",
"item_id": "gr0000001263737",
"material_number": "12521586",
"price": "27.23",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0088_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "power screwdriver bit 3/4" recessed hex. 17mm",
"item_id": "gr0000001263737",
"material_number": "12521586",
"price": "27.23",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0088_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ASW
Kracht-schroefbit 3/4" binnenzeskant 19mm
ERIKS Artikelnr: 12521587
Catalogusartikelnr 1: 62052019
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "power screwdriver bit 3/4" recessed hex. 19mm",
"item_id": "gr0000001267504",
"material_number": "12521587",
"price": "27.23",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0088_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "power screwdriver bit 3/4" recessed hex. 19mm",
"item_id": "gr0000001267504",
"material_number": "12521587",
"price": "27.23",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0088_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
ASW
Kracht-schroefbit 3/4" binnenzeskant 22mm
ERIKS Artikelnr: 12521588
Catalogusartikelnr 1: 62052022
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "power screwdriver bit 3/4" recessed hex. 22mm",
"item_id": "gr0000001267841",
"material_number": "12521588",
"price": "27.23",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0088_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "power screwdriver bit 3/4" recessed hex. 22mm",
"item_id": "gr0000001267841",
"material_number": "12521588",
"price": "27.23",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0088_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
ASW
Kracht-schroefbit 3/4" binnenzeskant 24mm
ERIKS Artikelnr: 12521589
Catalogusartikelnr 1: 62052024
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "power screwdriver bit 3/4" recessed hex. 24mm",
"item_id": "gr0000001263535",
"material_number": "12521589",
"price": "27.23",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0088_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "power screwdriver bit 3/4" recessed hex. 24mm",
"item_id": "gr0000001263535",
"material_number": "12521589",
"price": "27.23",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0088_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
ASW
Kracht-schroefbit 3/4" binnenzeskant 27mm
ERIKS Artikelnr: 12521590
Catalogusartikelnr 1: 62052027
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "power screwdriver bit 3/4" recessed hex. 27mm",
"item_id": "gr0000001267123",
"material_number": "12521590",
"price": "27.23",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0088_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "power screwdriver bit 3/4" recessed hex. 27mm",
"item_id": "gr0000001267123",
"material_number": "12521590",
"price": "27.23",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0088_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|