|
ASW
Kracht-schroefbit 3/8" binnenzeskant 10mm
ERIKS Artikelnr: 12521506
Catalogusartikelnr 1: 61794100
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "power screwdriver bit 3/8" recessed hex. 10mm",
"item_id": "gr0000001265799",
"material_number": "12521506",
"price": "11.82",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0083_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "power screwdriver bit 3/8" recessed hex. 10mm",
"item_id": "gr0000001265799",
"material_number": "12521506",
"price": "11.82",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0083_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ASW
Kracht-schroefbit 3/8" binnenzeskant 5mm
ERIKS Artikelnr: 12521503
Catalogusartikelnr 1: 61794050
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "power screwdriver bit 3/8" recessed hexagon 5mm",
"item_id": "gr0000001268864",
"material_number": "12521503",
"price": "11.19",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0083_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "power screwdriver bit 3/8" recessed hexagon 5mm",
"item_id": "gr0000001268864",
"material_number": "12521503",
"price": "11.19",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0083_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ASW
Kracht-schroefbit 3/8" binnenzeskant 6mm
ERIKS Artikelnr: 12521504
Catalogusartikelnr 1: 61794060
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "power screwdriver bit 3/8" recessed hexagon 6mm",
"item_id": "gr0000001264168",
"material_number": "12521504",
"price": "11.19",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0083_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "power screwdriver bit 3/8" recessed hexagon 6mm",
"item_id": "gr0000001264168",
"material_number": "12521504",
"price": "11.19",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0083_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
ASW
Kracht-schroefbit 3/8" binnenzeskant 8mm
ERIKS Artikelnr: 12521505
Catalogusartikelnr 1: 61794080
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "power screwdriver bit 3/8" recessed hexagon 8mm",
"item_id": "gr0000001267027",
"material_number": "12521505",
"price": "11.19",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0083_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "power screwdriver bit 3/8" recessed hexagon 8mm",
"item_id": "gr0000001267027",
"material_number": "12521505",
"price": "11.19",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002157_0083_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|