|
ASW
Kracht-verlengstuk 1/2" 75mm
ERIKS Artikelnr: 12521563
Catalogusartikelnr 1: 61970075
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "power extension 1/2" 75mm",
"item_id": "gr0000001263857",
"material_number": "12521563",
"price": "0",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002220_0136_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ASW
Kracht-verlengstuk 1/2" 125mm
ERIKS Artikelnr: 12521564
Catalogusartikelnr 1: 61970125
Catalogusartikelnr. 2: 12521564
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "power extension 1/2" 125mm",
"item_id": "gr0000001266764",
"material_number": "12521564",
"price": "11.51",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002220_0136_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "power extension 1/2" 125mm",
"item_id": "gr0000001266764",
"material_number": "12521564",
"price": "11.51",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002220_0136_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ASW
Kracht-verlengstuk 1/2" 250mm
ERIKS Artikelnr: 12521565
Catalogusartikelnr 1: 61970250
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "power extension 1/2" 250mm",
"item_id": "gr0000001264592",
"material_number": "12521565",
"price": "18.51",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002220_0136_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "power extension 1/2" 250mm",
"item_id": "gr0000001264592",
"material_number": "12521565",
"price": "18.51",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002220_0136_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|