|
ASW
Kracht-verlengstuk 1." 175mm
ERIKS Artikelnr: 12521610
Catalogusartikelnr 1: 62230175
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "power extension 1" 175mm",
"item_id": "gr0000001268206",
"material_number": "12521610",
"price": "52.72",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002220_0141_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "power extension 1" 175mm",
"item_id": "gr0000001268206",
"material_number": "12521610",
"price": "52.72",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002220_0141_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ASW
Kracht-verlengstuk 1." 250mm
ERIKS Artikelnr: 12521611
Catalogusartikelnr 1: 62230250
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "power extension 1" 250mm",
"item_id": "gr0000001264600",
"material_number": "12521611",
"price": "57.22",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002220_0141_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "power extension 1" 250mm",
"item_id": "gr0000001264600",
"material_number": "12521611",
"price": "57.22",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002220_0141_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|