|
ASW
Kracht-verlengstuk 3/4" 175mm
ERIKS Artikelnr: 12521593
Catalogusartikelnr 1: 62110175
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "power extension 3/4" 175mm",
"item_id": "gr0000001264832",
"material_number": "12521593",
"price": "32.6",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002220_0139_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "power extension 3/4" 175mm",
"item_id": "gr0000001264832",
"material_number": "12521593",
"price": "32.6",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002220_0139_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ASW
Kracht-verlengstuk 3/4" 250mm
ERIKS Artikelnr: 12521594
Catalogusartikelnr 1: 62110250
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "power extension 3/4" 250mm",
"item_id": "gr0000001267998",
"material_number": "12521594",
"price": "43.49",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002220_0139_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "power extension 3/4" 250mm",
"item_id": "gr0000001267998",
"material_number": "12521594",
"price": "43.49",
"item_brand": "asw",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002220_0139_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|