|
FACOM
Douilles lmpact NKD.22L Slagdoppen NKD.22L
ERIKS Artikelnr: 13591186
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "douilles lmpact nkd.22l impact sockets nkd.22l",
"item_id": "g1579278044791349",
"material_number": "13591186",
"price": "40.9",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1579278045974514",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "douilles lmpact nkd.22l impact sockets nkd.22l",
"item_id": "g1579278044791349",
"material_number": "13591186",
"price": "40.9",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1579278045974514",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
LANGE IMPACTDOP 19 MM 3/4 12 -KANT
ERIKS Artikelnr: 12660216
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lange impactdop 19 mm 3/4 12 -kant",
"item_id": "g1579278044791499",
"material_number": "12660216",
"price": "39.5",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1579278045974514",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lange impactdop 19 mm 3/4 12 -kant",
"item_id": "g1579278044791499",
"material_number": "12660216",
"price": "39.5",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1579278045974514",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|