|
FORMAT
Lamellen vliesstift Schacht-Ø 6mm 40x20mm A/0 grof
ERIKS Artikelnr: 14568735
Catalogusartikelnr 1: 85600005
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "flap fleece pin shank ø 6mm 40x20mm a/0 coarse",
"item_id": "g1579278067598322",
"material_number": "14568735",
"price": "5.64",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217833",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap fleece pin shank ø 6mm 40x20mm a/0 coarse",
"item_id": "g1579278067598322",
"material_number": "14568735",
"price": "5.64",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217833",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Lamellen vliesstift Schacht-Ø 6mm 40x20mm A/O fijn
ERIKS Artikelnr: 14568734
Catalogusartikelnr 1: 85600015
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "flap fleece pin shank ø 6mm 40x20mm a/o fine",
"item_id": "g1579278067598347",
"material_number": "14568734",
"price": "5.64",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217833",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap fleece pin shank ø 6mm 40x20mm a/o fine",
"item_id": "g1579278067598347",
"material_number": "14568734",
"price": "5.64",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217833",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Lamellen vliesstift Schacht-Ø 6mm 40x20mm A/O middel
ERIKS Artikelnr: 14568736
Catalogusartikelnr 1: 85600010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "flap fleece pin shank ø 6mm 40x20mm a/o medium",
"item_id": "g1579278067598490",
"material_number": "14568736",
"price": "5.64",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217833",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap fleece pin shank ø 6mm 40x20mm a/o medium",
"item_id": "g1579278067598490",
"material_number": "14568736",
"price": "5.64",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217833",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Lamellen vliesstift Schacht-Ø 6mm 40x20mm A/O zeer fijn
ERIKS Artikelnr: 14568737
Catalogusartikelnr 1: 85600020
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "flap fleece pin shank ø 6mm 40x20mm a/o very fine",
"item_id": "g1579278067598298",
"material_number": "14568737",
"price": "5.64",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217833",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap fleece pin shank ø 6mm 40x20mm a/o very fine",
"item_id": "g1579278067598298",
"material_number": "14568737",
"price": "5.64",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217833",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|