|
FORMAT
Lamellen vliesstift Schacht-Ø 6mm 50x30mm A/0 grof
ERIKS Artikelnr: 14568739
Catalogusartikelnr 1: 85610005
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "flap fleece pin shank ø 6mm 50x30mm a/0 coarse",
"item_id": "g1579278067598432",
"material_number": "14568739",
"price": "7.4",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217832",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap fleece pin shank ø 6mm 50x30mm a/0 coarse",
"item_id": "g1579278067598432",
"material_number": "14568739",
"price": "7.4",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217832",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Lamellen vliesstift Schacht-Ø 6mm 50x30mm A/O fijn
ERIKS Artikelnr: 14568738
Catalogusartikelnr 1: 85610015
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "flap fleece pin shank ø 6mm 50x30mm a/o fine",
"item_id": "g1579278067598225",
"material_number": "14568738",
"price": "7.4",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217832",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap fleece pin shank ø 6mm 50x30mm a/o fine",
"item_id": "g1579278067598225",
"material_number": "14568738",
"price": "7.4",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217832",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Lamellen vliesstift Schacht-Ø 6mm 50x30mm A/O middel
ERIKS Artikelnr: 14568740
Catalogusartikelnr 1: 85610010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "flap fleece pin shank ø 6mm 50x30mm a/o medium",
"item_id": "g1579278067598083",
"material_number": "14568740",
"price": "7.4",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217832",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap fleece pin shank ø 6mm 50x30mm a/o medium",
"item_id": "g1579278067598083",
"material_number": "14568740",
"price": "7.4",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217832",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Lamellen vliesstift Schacht-Ø 6mm 50x30mm A/O zeer fijn
ERIKS Artikelnr: 14568741
Catalogusartikelnr 1: 85610020
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "flap fleece pin shank ø 6mm 50x30mm a/o very fine",
"item_id": "g1579278067598082",
"material_number": "14568741",
"price": "7.4",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217832",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap fleece pin shank ø 6mm 50x30mm a/o very fine",
"item_id": "g1579278067598082",
"material_number": "14568741",
"price": "7.4",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217832",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|