|
FORMAT
Lamellen vliesstift Schacht-Ø 6mm 80x50mm A/0 grof
ERIKS Artikelnr: 14568751
Catalogusartikelnr 1: 85640005
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "flap fleece pin shank ø 6mm 80x50mm a/0 coarse",
"item_id": "g1579278067598707",
"material_number": "14568751",
"price": "11.64",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217829",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap fleece pin shank ø 6mm 80x50mm a/0 coarse",
"item_id": "g1579278067598707",
"material_number": "14568751",
"price": "11.64",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217829",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Lamellen vliesstift Schacht-Ø 6mm 80x50mm A/O fijn
ERIKS Artikelnr: 14568750
Catalogusartikelnr 1: 85640015
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "flap fleece pin shank ø 6mm 80x50mm a/o fine",
"item_id": "g1579278067598570",
"material_number": "14568750",
"price": "11.64",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217829",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap fleece pin shank ø 6mm 80x50mm a/o fine",
"item_id": "g1579278067598570",
"material_number": "14568750",
"price": "11.64",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217829",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Lamellen vliesstift Schacht-Ø 6mm 80x50mm A/O middel
ERIKS Artikelnr: 14568752
Catalogusartikelnr 1: 85640010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "flap fleece pin shank ø 6mm 80x50mm a/o medium",
"item_id": "g1579278067598721",
"material_number": "14568752",
"price": "11.64",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217829",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap fleece pin shank ø 6mm 80x50mm a/o medium",
"item_id": "g1579278067598721",
"material_number": "14568752",
"price": "11.64",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217829",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Lamellen vliesstift Schacht-Ø 6mm 80x50mm A/O zeer fijn
ERIKS Artikelnr: 14568753
Catalogusartikelnr 1: 85640020
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "flap fleece pin shank ø 6mm 80x50mm a/o very fine",
"item_id": "g1579278067598684",
"material_number": "14568753",
"price": "11.64",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217829",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap fleece pin shank ø 6mm 80x50mm a/o very fine",
"item_id": "g1579278067598684",
"material_number": "14568753",
"price": "11.64",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217829",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|