|
FORMAT
Lamellenslijper combi Schacht-Ø 6mm 40x20mm A/O 100 fijn
ERIKS Artikelnr: 14568762
Catalogusartikelnr 1: 85370100
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "flap disc combi shank ø 6mm 40x20mm a/o 100 fine",
"item_id": "g1579278067598545",
"material_number": "14568762",
"price": "6.29",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217838",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap disc combi shank ø 6mm 40x20mm a/o 100 fine",
"item_id": "g1579278067598545",
"material_number": "14568762",
"price": "6.29",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217838",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Lamellenslijper combi Schacht-Ø 6mm 40x20mm A/O 150 fijn
ERIKS Artikelnr: 14568763
Catalogusartikelnr 1: 85370150
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "flap disc combi shank ø 6mm 40x20mm a/o 150 fine",
"item_id": "g1579278067598730",
"material_number": "14568763",
"price": "6.29",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217838",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap disc combi shank ø 6mm 40x20mm a/o 150 fine",
"item_id": "g1579278067598730",
"material_number": "14568763",
"price": "6.29",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217838",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Lamellenslijper combi Schacht-Ø 6mm 40x20mm A/O 60 middel
ERIKS Artikelnr: 14568764
Catalogusartikelnr 1: 85370060
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "flap disc combi shank ø 6mm 40x20mm a/o 60 medium",
"item_id": "g1579278067598771",
"material_number": "14568764",
"price": "6.29",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217838",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap disc combi shank ø 6mm 40x20mm a/o 60 medium",
"item_id": "g1579278067598771",
"material_number": "14568764",
"price": "6.29",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217838",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Lamellenslijper combi Schacht-Ø 6mm 40x20mm A/O 80 middel
ERIKS Artikelnr: 14568765
Catalogusartikelnr 1: 85370080
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "flap disc combi shank ø 6mm 40x20mm a/o 80 medium",
"item_id": "g1579278067598889",
"material_number": "14568765",
"price": "6.29",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217838",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap disc combi shank ø 6mm 40x20mm a/o 80 medium",
"item_id": "g1579278067598889",
"material_number": "14568765",
"price": "6.29",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217838",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FORMAT
Lamellenslijper combi Schacht-Ø 6mm 40x20mm S/C 240 fijn
ERIKS Artikelnr: 14568766
Catalogusartikelnr 1: 85370240
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "flap disc combi shank ø 6mm 40x20mm s/c 240 fine",
"item_id": "g1579278067598913",
"material_number": "14568766",
"price": "6.29",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217838",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap disc combi shank ø 6mm 40x20mm s/c 240 fine",
"item_id": "g1579278067598913",
"material_number": "14568766",
"price": "6.29",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217838",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|