|
FORMAT
Lamellenslijper combi Schacht-Ø 6mm 50x20mm A/O 100 fijn
ERIKS Artikelnr: 14568767
Catalogusartikelnr 1: 85380100
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "flap disc combi shank ø 6mm 50x20mm a/o 100 fine",
"item_id": "g1579278067598917",
"material_number": "14568767",
"price": "7.72",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217837",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap disc combi shank ø 6mm 50x20mm a/o 100 fine",
"item_id": "g1579278067598917",
"material_number": "14568767",
"price": "7.72",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217837",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Lamellenslijper combi Schacht-Ø 6mm 50x20mm A/O 150 fijn
ERIKS Artikelnr: 14568768
Catalogusartikelnr 1: 85380150
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "flap disc combi shank ø 6mm 50x20mm a/o 150 fine",
"item_id": "g1579278067598884",
"material_number": "14568768",
"price": "7.72",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217837",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap disc combi shank ø 6mm 50x20mm a/o 150 fine",
"item_id": "g1579278067598884",
"material_number": "14568768",
"price": "7.72",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217837",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Lamellenslijper combi Schacht-Ø 6mm 50x20mm A/O 60 middel
ERIKS Artikelnr: 14568769
Catalogusartikelnr 1: 85380060
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "flap disc combi shank ø 6mm 50x20mm a/o 60 medium",
"item_id": "g1579278067598932",
"material_number": "14568769",
"price": "7.72",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217837",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap disc combi shank ø 6mm 50x20mm a/o 60 medium",
"item_id": "g1579278067598932",
"material_number": "14568769",
"price": "7.72",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217837",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Lamellenslijper combi Schacht-Ø 6mm 50x20mm A/O 80 middel
ERIKS Artikelnr: 14568770
Catalogusartikelnr 1: 85380080
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "flap disc combi shank ø 6mm 50x20mm a/o 80 medium",
"item_id": "g1579278067598887",
"material_number": "14568770",
"price": "7.72",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217837",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap disc combi shank ø 6mm 50x20mm a/o 80 medium",
"item_id": "g1579278067598887",
"material_number": "14568770",
"price": "7.72",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217837",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FORMAT
Lamellenslijper combi Schacht-Ø 6mm 50x20mm S/C 240 fijn
ERIKS Artikelnr: 14568771
Catalogusartikelnr 1: 85380240
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "flap disc combi shank ø 6mm 50x20mm s/c 240 fine",
"item_id": "g1579278067598923",
"material_number": "14568771",
"price": "7.72",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217837",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap disc combi shank ø 6mm 50x20mm s/c 240 fine",
"item_id": "g1579278067598923",
"material_number": "14568771",
"price": "7.72",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr1000488936217837",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|