DIAMANT
Schuur- en polijstpasta 700g wit-beige
ERIKS Artikelnr: 23429364
Catalogusartikelnr 1: 86110001
Catalogusartikelnr. 2: 23429364
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "grind. and polish. paste 700g white-beige diamond",
"item_id": "gr0000000444447",
"material_number": "23429364",
"price": "25.8",
"item_brand": "diamant",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0088_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grind. and polish. paste 700g white-beige diamond",
"item_id": "gr0000000444447",
"material_number": "23429364",
"price": "25.8",
"item_brand": "diamant",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0088_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
DIAMANT
Schuur- en polijstpasta 800g blauw
ERIKS Artikelnr: 23429365
Catalogusartikelnr 1: 86110002
Catalogusartikelnr. 2: 23429365
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "grind. and polish. paste 800g blue diamond",
"item_id": "gr0000000487231",
"material_number": "23429365",
"price": "28.01",
"item_brand": "diamant",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0088_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grind. and polish. paste 800g blue diamond",
"item_id": "gr0000000487231",
"material_number": "23429365",
"price": "28.01",
"item_brand": "diamant",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0088_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
DIAMANT
Schuur- en polijstpasta 900g supra-wit
ERIKS Artikelnr: 23429366
Catalogusartikelnr 1: 86110003
Catalogusartikelnr. 2: 23429366
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "grind. and polish. paste 900g supra-white diamond",
"item_id": "gr0000000508256",
"material_number": "23429366",
"price": "26.83",
"item_brand": "diamant",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0088_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grind. and polish. paste 900g supra-white diamond",
"item_id": "gr0000000508256",
"material_number": "23429366",
"price": "26.83",
"item_brand": "diamant",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0088_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}