|
3M
Lamellenborstel FF-ZS schacht-Ø 6mm 75x45mm grof A
ERIKS Artikelnr: 12064116
Catalogusartikelnr 1: 84210005
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "flap brushes ff-zs shank-ø 6mm 75x45mm coarse a",
"item_id": "gr0000000480436",
"material_number": "12064116",
"price": "23.37",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0170_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap brushes ff-zs shank-ø 6mm 75x45mm coarse a",
"item_id": "gr0000000480436",
"material_number": "12064116",
"price": "23.37",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0170_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Lamellenborstel FF-ZS schacht-Ø 6mm 75x45mm fine S
ERIKS Artikelnr: 23579335
Catalogusartikelnr 1: 84210011
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "flap brushes ff-zs shank-ø 6mm 75x45mm fine s",
"item_id": "gr0000000721903",
"material_number": "23579335",
"price": "23.46",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0170_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flap brushes ff-zs shank-ø 6mm 75x45mm fine s",
"item_id": "gr0000000721903",
"material_number": "23579335",
"price": "23.46",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0170_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
3M
Scotch-Brite™ Clean & Finish Lamellenborstel op stift FF-ZS, 100 mm x 45 mm x 6 mm, A CRS
ERIKS Artikelnr: 23153261
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "scotch-brite™ shaft mounted flap brush pf-zs, 100 mm x 45 mm x 6 mm, a crs",
"item_id": "gr0000000650787",
"material_number": "23153261",
"price": "23.91",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0170_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "scotch-brite™ shaft mounted flap brush pf-zs, 100 mm x 45 mm x 6 mm, a crs",
"item_id": "gr0000000650787",
"material_number": "23153261",
"price": "23.91",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0170_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
3M
Scotch-Brite™ Clean & Finish Lamellenborstel op stift FF-ZS, 100 mm x 45 mm x 6 mm, A VFN
ERIKS Artikelnr: 23579338
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "scotch-brite™ shaft mounted flap brush pf-zs, 100 mm x 45 mm x 6 mm, a vfn",
"item_id": "gr0000000719013",
"material_number": "23579338",
"price": "20.18",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0170_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "scotch-brite™ shaft mounted flap brush pf-zs, 100 mm x 45 mm x 6 mm, a vfn",
"item_id": "gr0000000719013",
"material_number": "23579338",
"price": "20.18",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0170_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
3M
Scotch-Brite Clean & Finish Borstel met stift FF-ZS A VFN Rood Ø 75 x 45 x 6 mm stift
ERIKS Artikelnr: 23151973
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "lam.stift ff-zs 75x45x6 a-vfn",
"item_id": "gr0000000535189",
"material_number": "23151973",
"price": "16.45",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0170_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lam.stift ff-zs 75x45x6 a-vfn",
"item_id": "gr0000000535189",
"material_number": "23151973",
"price": "16.45",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0170_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
3M
Lamellenborstel FF-ZS, A very fine 6mm-75x45mm
ERIKS Artikelnr: 23579337
|
Log in om prijzen te zien
Verpakking per 10 stuk
|
{"itemTrackPD":{
"item_name": "flap wheel ff-zs, a very fine 6mm-75x45mm",
"item_id": "gr0000000654173",
"material_number": "23579337",
"price": "0",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0170_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|