|
3M
Scotch-Brite Cut & Polish Borstel met stift PF-ZS A VFN Rood Ø 100 x 45 x 6 mm stift
ERIKS Artikelnr: 23149979
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lam.borst.100x45mma-vfn-pf-zs",
"item_id": "gr0000000465365",
"material_number": "23149979",
"price": "27.66",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0169_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lam.borst.100x45mma-vfn-pf-zs",
"item_id": "gr0000000465365",
"material_number": "23149979",
"price": "27.66",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0169_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Lamellenborstel FF-ZS, A medium 6mm-75x45mm
ERIKS Artikelnr: 23151979
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "pf-zs lam.stift 75x45x6 a-med",
"item_id": "gr0000000492208",
"material_number": "23151979",
"price": "24.74",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0169_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pf-zs lam.stift 75x45x6 a-med",
"item_id": "gr0000000492208",
"material_number": "23151979",
"price": "24.74",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0169_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
3M
Scotch-Brite Cut & Polish Borstel met stift PF-ZS A MED Bruin Ø 100 x 45 x 6 mm stift
ERIKS Artikelnr: 23151976
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pf-zs lam.stift 100x45x6 a-med",
"item_id": "gr0000000492293",
"material_number": "23151976",
"price": "19.44",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0169_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pf-zs lam.stift 100x45x6 a-med",
"item_id": "gr0000000492293",
"material_number": "23151976",
"price": "19.44",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0169_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
3M
Scotch-Brite Cut & Polish Borstel met stift PF-ZS A VFN Rood Ø 75 x 45 x 6 mm stift
ERIKS Artikelnr: 23150231
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "pf-zs c&p-borstel75x45x6 avfn",
"item_id": "gr0000000531002",
"material_number": "23150231",
"price": "24.12",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0169_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pf-zs c&p-borstel75x45x6 avfn",
"item_id": "gr0000000531002",
"material_number": "23150231",
"price": "24.12",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0169_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
3M
Lamellenborstel FF-ZS, A medium 6mm-75x45mm
ERIKS Artikelnr: 23579329
|
Log in om prijzen te zien
Verpakking per 10 stuk
|
{"itemTrackPD":{
"item_name": "flap wheel ff-zs, a medium 6mm-75x45mm",
"item_id": "gr0000000709631",
"material_number": "23579329",
"price": "0",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0169_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|