|
3M
Scotch-Brite Radial Bristle Schijf TC stift RB-ZB # 80 geel Ø 76,2 x 1,8 x 9,5 mm
ERIKS Artikelnr: 23287154
|
Prijs (Per stuk):
Verpakking per 80 stuk
|
{"addToCartPD":{
"item_name": "radiaal borstel rb-2b-k80",
"item_id": "gr0000000482454",
"material_number": "23287154",
"price": "6.99",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0200_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "radiaal borstel rb-2b-k80",
"item_id": "gr0000000482454",
"material_number": "23287154",
"price": "6.99",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0200_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Scotch-Brite Radial Bristle Schijf TC stift RB-ZB # 36 bruin Ø 25,4 x 1,8 x 3,2 mm
ERIKS Artikelnr: 23151803
|
Prijs (Per stuk):
Verpakking per 96 stuk
|
{"addToCartPD":{
"item_name": "radial bristle rb-zb-tc 1-k36(set 24 st)",
"item_id": "gr0000000517483",
"material_number": "23151803",
"price": "6.88",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0200_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "radial bristle rb-zb-tc 1-k36(set 24 st)",
"item_id": "gr0000000517483",
"material_number": "23151803",
"price": "6.88",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0200_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
3M
Scotch-Brite Radial Bristle Schijf TC stift RB-ZB 6 µ oranje Ø 76,2 x 1,8 x 9,5 mm
ERIKS Artikelnr: 23579811
|
Prijs (Per stuk):
Verpakking per 80 stuk
|
{"addToCartPD":{
"item_name": "3m rb-zb schijf 6mi d76,2x1,8",
"item_id": "gr0000000653509",
"material_number": "23579811",
"price": "6.99",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0200_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3m rb-zb schijf 6mi d76,2x1,8",
"item_id": "gr0000000653509",
"material_number": "23579811",
"price": "6.99",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0200_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
3M
Scotch-Brite Radial Bristle Schijf TC stift RB-ZB # 400 blauw Ø 76,2 x 1,8 x 9,5 mm
ERIKS Artikelnr: 23579809
|
Prijs (Per stuk):
Verpakking per 80 stuk
|
{"addToCartPD":{
"item_name": "3m rb-zb schijf 400 d76,2x1,8",
"item_id": "gr0000000723009",
"material_number": "23579809",
"price": "6.99",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0200_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3m rb-zb schijf 400 d76,2x1,8",
"item_id": "gr0000000723009",
"material_number": "23579809",
"price": "6.99",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0200_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
3M
Scotch-Brite Radial Bristle Schijf TC stift RB-ZB # 80 geel Ø 19 x 1,6 x 1,6 mm
ERIKS Artikelnr: 12178017
|
Prijs (Per set):
Verpakking per 4 set
|
{"addToCartPD":{
"item_name": "radial bristle disc 25755 geel #80(48st)",
"item_id": "gr0000000918267",
"material_number": "12178017",
"price": "65.89",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0200_mvb",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "radial bristle disc 25755 geel #80(48st)",
"item_id": "gr0000000918267",
"material_number": "12178017",
"price": "65.89",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0200_mvb",
"item_variant": "set",
"index": "5",
"quantity": ""
}
}
|