|
FORMAT
Stiftfrees HM druppelvorm0610 C 6mm 6x10mm
ERIKS Artikelnr: 23415149
Catalogusartikelnr 1: 25500005
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tungsten-carbide burr drop shape 0610 c 6mm 6x10mm",
"item_id": "gr0000000448340",
"material_number": "23415149",
"price": "23.64",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0637",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tungsten-carbide burr drop shape 0610 c 6mm 6x10mm",
"item_id": "gr0000000448340",
"material_number": "23415149",
"price": "23.64",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0637",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Stiftfrees HM druppelvorm0813 C 6mm 8x13mm
ERIKS Artikelnr: 23415150
Catalogusartikelnr 1: 25500010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tungsten-carbide burr drop shape 0813 c 6mm 8x13mm",
"item_id": "gr0000000491260",
"material_number": "23415150",
"price": "25.98",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0637",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tungsten-carbide burr drop shape 0813 c 6mm 8x13mm",
"item_id": "gr0000000491260",
"material_number": "23415150",
"price": "25.98",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0637",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Stiftfrees HM druppelvorm1016 C 6mm 10x16mm
ERIKS Artikelnr: 23415151
Catalogusartikelnr 1: 25500015
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tungsten-carbide burr drop shape 1016 c 6mm 10x16mm",
"item_id": "gr0000000538218",
"material_number": "23415151",
"price": "28.32",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0637",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tungsten-carbide burr drop shape 1016 c 6mm 10x16mm",
"item_id": "gr0000000538218",
"material_number": "23415151",
"price": "28.32",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0637",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Stiftfrees HM druppelvorm1220 C 6mm 12x20mm
ERIKS Artikelnr: 23415152
Catalogusartikelnr 1: 25500020
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tungsten-carbide burr drop shape 1220 c 6mm 12x20mm",
"item_id": "gr0000000673833",
"material_number": "23415152",
"price": "41.54",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0637",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tungsten-carbide burr drop shape 1220 c 6mm 12x20mm",
"item_id": "gr0000000673833",
"material_number": "23415152",
"price": "41.54",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0637",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FORMAT
Stiftfrees HM druppelvorm1625 C 6mm 16x25mm
ERIKS Artikelnr: 23415153
Catalogusartikelnr 1: 25500025
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tungsten-carbide burr drop shape 1625 c 6mm 16x25mm",
"item_id": "gr0000000488149",
"material_number": "23415153",
"price": "57.65",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0637",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tungsten-carbide burr drop shape 1625 c 6mm 16x25mm",
"item_id": "gr0000000488149",
"material_number": "23415153",
"price": "57.65",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0637",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|