|
FORMAT
Stiftfrees HM bolvormig 0807 alu 6mm 8x7mm
ERIKS Artikelnr: 14572500
Catalogusartikelnr 1: 25380015
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "carbide burr ball-shaped 0807 alu 6mm 8x7mm",
"item_id": "g1579278067598449",
"material_number": "14572500",
"price": "17.01",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0630",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "carbide burr ball-shaped 0807 alu 6mm 8x7mm",
"item_id": "g1579278067598449",
"material_number": "14572500",
"price": "17.01",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0630",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Stiftfrees HM kogelvormig1210 alum. 8mm 12x10,8mm
ERIKS Artikelnr: 23415128
Catalogusartikelnr 1: 25380025
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tungsten-carbide burr ball-shaped 1210 alu 8mm 12x10.8mm",
"item_id": "gr0000000533318",
"material_number": "23415128",
"price": "23.33",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0630",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tungsten-carbide burr ball-shaped 1210 alu 8mm 12x10.8mm",
"item_id": "gr0000000533318",
"material_number": "23415128",
"price": "23.33",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0630",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|