|
FORMAT
Stiftfrees HM ronde boogvorm 0618 C 6mm 6x18mm
ERIKS Artikelnr: 23415189
Catalogusartikelnr 1: 25800005
Catalogusartikelnr. 2: 23415189
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tungsten-carbide burr round arch shape 0618 c 6mm 6x18mm",
"item_id": "gr0000000521558",
"material_number": "23415189",
"price": "22.08",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0650",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tungsten-carbide burr round arch shape 0618 c 6mm 6x18mm",
"item_id": "gr0000000521558",
"material_number": "23415189",
"price": "22.08",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0650",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Stiftfrees HM ronde boogvorm 0820 C 6mm 8x20mm
ERIKS Artikelnr: 23415190
Catalogusartikelnr 1: 25800010
Catalogusartikelnr. 2: 23415190
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tungsten-carbide burr round arch shape 0820 c 6mm 8x20mm",
"item_id": "gr0000000456745",
"material_number": "23415190",
"price": "24.91",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0650",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tungsten-carbide burr round arch shape 0820 c 6mm 8x20mm",
"item_id": "gr0000000456745",
"material_number": "23415190",
"price": "24.91",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0650",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Stiftfrees HM ronde boogvorm 1020 C 6mm 10x20mm
ERIKS Artikelnr: 23152189
Catalogusartikelnr 1: 25800015
Catalogusartikelnr. 2: 23152189
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tungsten-carbide burr round arch shape 1020 c 6mm 10x20mm",
"item_id": "gr0000000489789",
"material_number": "23152189",
"price": "27.72",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0650",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tungsten-carbide burr round arch shape 1020 c 6mm 10x20mm",
"item_id": "gr0000000489789",
"material_number": "23152189",
"price": "27.72",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0650",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Stiftfrees HM ronde boogvorm 1225 C 6mm 12x25mm
ERIKS Artikelnr: 23152190
Catalogusartikelnr 1: 25800020
Catalogusartikelnr. 2: 23152190
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tungsten-carbide burr round arch shape 1225 c 6mm 12x25mm",
"item_id": "gr0000000512441",
"material_number": "23152190",
"price": "41.1",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0650",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tungsten-carbide burr round arch shape 1225 c 6mm 12x25mm",
"item_id": "gr0000000512441",
"material_number": "23152190",
"price": "41.1",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0650",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FORMAT
Stiftfrees HM ronde boogvorm 1630 C 6mm 16x30mm
ERIKS Artikelnr: 23415193
Catalogusartikelnr 1: 25800025
Catalogusartikelnr. 2: 23415193
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tungsten-carbide burr round arch shape 1630 c 6mm 16x30mm",
"item_id": "gr0000000470802",
"material_number": "23415193",
"price": "56.6",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0650",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tungsten-carbide burr round arch shape 1630 c 6mm 16x30mm",
"item_id": "gr0000000470802",
"material_number": "23415193",
"price": "56.6",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0650",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|