|
FORMAT
Stiftfrees HM ronde kegelvorm 1020 C 6mm 10x20mm
ERIKS Artikelnr: 23415175
Catalogusartikelnr 1: 25680005
Catalogusartikelnr. 2: 23415175
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tungsten-carbide burr round arch shape 1020 c 6mm 10x20mm",
"item_id": "gr0000000711225",
"material_number": "23415175",
"price": "35.39",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0645",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tungsten-carbide burr round arch shape 1020 c 6mm 10x20mm",
"item_id": "gr0000000711225",
"material_number": "23415175",
"price": "35.39",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0645",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Stiftfrees HM ronde kegelvorm 1225 C 6mm 12x25mm
ERIKS Artikelnr: 23415176
Catalogusartikelnr 1: 25680010
Catalogusartikelnr. 2: 23415176
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tungsten-carbide burr round arch shape 1225 c 6mm 12x25mm",
"item_id": "gr0000000480062",
"material_number": "23415176",
"price": "39.34",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0645",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tungsten-carbide burr round arch shape 1225 c 6mm 12x25mm",
"item_id": "gr0000000480062",
"material_number": "23415176",
"price": "39.34",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0645",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Stiftfrees HM ronde kegelvorm 1230 C 6mm 12x30mm
ERIKS Artikelnr: 23415177
Catalogusartikelnr 1: 25680015
Catalogusartikelnr. 2: 23415177
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tungsten-carbide burr round arch shape 1230 c 6mm 12x30mm",
"item_id": "gr0000000503643",
"material_number": "23415177",
"price": "43.22",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0645",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tungsten-carbide burr round arch shape 1230 c 6mm 12x30mm",
"item_id": "gr0000000503643",
"material_number": "23415177",
"price": "43.22",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0645",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Stiftfrees HM ronde kegelvorm 1630 C 6mm 16x30mm
ERIKS Artikelnr: 23415178
Catalogusartikelnr 1: 25680020
Catalogusartikelnr. 2: 23415178
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tungsten-carbide burr round arch shape 1630 c 6mm 16x30mm",
"item_id": "gr0000000529625",
"material_number": "23415178",
"price": "78.05",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0645",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tungsten-carbide burr round arch shape 1630 c 6mm 16x30mm",
"item_id": "gr0000000529625",
"material_number": "23415178",
"price": "78.05",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0645",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|