|
FORMAT
Stiftfrees HM spitse boogvorm 0618 C 6mm 6x18mm
ERIKS Artikelnr: 23415130
Catalogusartikelnr 1: 25420005
Catalogusartikelnr. 2: 23415130
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tungsten-carbide burr pointed tree shape 0618 c 6mm 6x18mm",
"item_id": "gr0000000490196",
"material_number": "23415130",
"price": "22.08",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0633",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tungsten-carbide burr pointed tree shape 0618 c 6mm 6x18mm",
"item_id": "gr0000000490196",
"material_number": "23415130",
"price": "22.08",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0633",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Stiftfrees HM spitse boogvorm 1020 C 6mm 10x20mm
ERIKS Artikelnr: 23415131
Catalogusartikelnr 1: 25420010
Catalogusartikelnr. 2: 23415131
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tungsten-carbide burr pointed tree shape 1020 c 6mm 10x20mm",
"item_id": "gr0000000520771",
"material_number": "23415131",
"price": "29.64",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0633",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tungsten-carbide burr pointed tree shape 1020 c 6mm 10x20mm",
"item_id": "gr0000000520771",
"material_number": "23415131",
"price": "29.64",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0633",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Stiftfrees HM spitse boogvorm 1225 C 6mm 12x25mm
ERIKS Artikelnr: 23415132
Catalogusartikelnr 1: 25420015
Catalogusartikelnr. 2: 23415132
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tungsten-carbide burr pointed tree shape 1225 c 6mm 12x25mm",
"item_id": "gr0000000536910",
"material_number": "23415132",
"price": "40.23",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0633",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tungsten-carbide burr pointed tree shape 1225 c 6mm 12x25mm",
"item_id": "gr0000000536910",
"material_number": "23415132",
"price": "40.23",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0633",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Stiftfrees HM spitse boogvorm 1230 C 6mm 12x30mm
ERIKS Artikelnr: 23415133
Catalogusartikelnr 1: 25420020
Catalogusartikelnr. 2: 23415133
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tungsten-carbide burr pointed tree shape 1230 c 6mm 12x30mm",
"item_id": "gr0000000467799",
"material_number": "23415133",
"price": "45.34",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0633",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tungsten-carbide burr pointed tree shape 1230 c 6mm 12x30mm",
"item_id": "gr0000000467799",
"material_number": "23415133",
"price": "45.34",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0633",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FORMAT
Stiftfrees HM spitse boogvorm 1630 C 6mm 16x30mm
ERIKS Artikelnr: 23415134
Catalogusartikelnr 1: 25420025
Catalogusartikelnr. 2: 23415134
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tungsten-carbide burr pointed tree shape 1630 c 6mm 16x30mm",
"item_id": "gr0000000642359",
"material_number": "23415134",
"price": "56.04",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0633",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tungsten-carbide burr pointed tree shape 1630 c 6mm 16x30mm",
"item_id": "gr0000000642359",
"material_number": "23415134",
"price": "56.04",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0633",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|