|
FORMAT
Stiftfrees HM spitse kegelvorm 0618 C 6mm 6x18mm
ERIKS Artikelnr: 23415163
Catalogusartikelnr 1: 25600005
Catalogusartikelnr. 2: 23415163
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tungsten-carbide burr conical point shape 0618 c 6mm 6x18mm",
"item_id": "gr0000000511484",
"material_number": "23415163",
"price": "22.5",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0641",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tungsten-carbide burr conical point shape 0618 c 6mm 6x18mm",
"item_id": "gr0000000511484",
"material_number": "23415163",
"price": "22.5",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0641",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Stiftfrees HM spitse kegelvorm 1020 C 6mm 10x20mm
ERIKS Artikelnr: 23415164
Catalogusartikelnr 1: 25600010
Catalogusartikelnr. 2: 23415164
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tungsten-carbide burr conical point shape 1020 c 6mm 10x20mm",
"item_id": "gr0000000456649",
"material_number": "23415164",
"price": "35.59",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0641",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tungsten-carbide burr conical point shape 1020 c 6mm 10x20mm",
"item_id": "gr0000000456649",
"material_number": "23415164",
"price": "35.59",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0641",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Stiftfrees HM spitse kegelvorm 1225 C 6mm 12x25mm
ERIKS Artikelnr: 23415165
Catalogusartikelnr 1: 25600015
Catalogusartikelnr. 2: 23415165
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "tungsten-carbide burr conical point shape 1225 c 6mm 12x25mm",
"item_id": "gr0000000632985",
"material_number": "23415165",
"price": "44.6",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0641",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tungsten-carbide burr conical point shape 1225 c 6mm 12x25mm",
"item_id": "gr0000000632985",
"material_number": "23415165",
"price": "44.6",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0641",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|