|
3M
Houder T-haak DH-AC Ø 178 mm x M14 inw
ERIKS Artikelnr: 23151833
|
Prijs (Per stuk):
Verpakking per 5 stuk
|
{"addToCartPD":{
"item_name": "dh-ac houder t-haakø178xm14",
"item_id": "gr0000000491475",
"material_number": "23151833",
"price": "28.01",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0251_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dh-ac houder t-haakø178xm14",
"item_id": "gr0000000491475",
"material_number": "23151833",
"price": "28.01",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0251_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Houder T-haak DH-AC Ø 115 mm x M14 inw
ERIKS Artikelnr: 23153891
Catalogusartikelnr 1: 23153891
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "steunschyf type dh-ac 115mm m14 09562",
"item_id": "gr0000000514590",
"material_number": "23153891",
"price": "18.96",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0251_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "steunschyf type dh-ac 115mm m14 09562",
"item_id": "gr0000000514590",
"material_number": "23153891",
"price": "18.96",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0251_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|